Shop All Waiting Room & Guest Chairs
Officesource
Tate Collection Guest Arm Chair with Black Frame
Mfr # 18925VBK
Zoro # G305672695
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.25''
- Overall Width 25.00''
- Color Black
- Frame Color Black
- Features Black PU Seat | Armrest | Contemporary design | Sleek appearance
Product Information
- Brand Officesource
- MFR # 18925VBK
- Zoro # G305672695
- UPC # 857516007791
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32.25'' |
Overall Width | 25.00'' |
Details
Color | Black |
Frame Color | Black |
Features | Black PU Seat | Armrest | Contemporary design | Sleek appearance |
Style | Guest Arm Chair |
Description
If you want to offer your guests a comfortable seat while they wait for meetings, look no further than this guest chair from the Tate Collection by OfficeSource. This black polyurethane upholstered chair has a sleek appearance. The simplistic yet contemporary design of this guest chair and the spacious seats will make your guests sit with ease without getting tired. The armrests are located at a comfortable position to provide support. These chairs are extremely durable, and easy to maintain and clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000044)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Black Wood Legs (6909FGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFBL)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- OFFICESOURCE Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame (3220TGFBK)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- Officesource Office Chairs