Shop All Desk Chairs
Officesource
Studio Collection Mid Back Chair with Chrome Frame
Mfr # 696VBK
Zoro # G705673148
original price:
$254.99
5% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43.00''
- Overall Length 30.00''
- Overall Width 27.00''
- Features Ribbed Back and Seat Cushions | 27'' Chrome Base | Passive Ergonomic Seating w/built in lumbar support | Hooded Double Wheel Casters
- Frame Color Chrome
Product Information
- Brand Officesource
- MFR # 696VBK
- Zoro # G705673148
- UPC # 810123032471
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 43.00'' |
Overall Length | 30.00'' |
Overall Width | 27.00'' |
Details
Color | Black Leather Soft Vinyl |
Features | Ribbed Back and Seat Cushions | 27'' Chrome Base | Passive Ergonomic Seating w/built in lumbar support | Hooded Double Wheel Casters |
Frame Color | Chrome |
Style | Mid Back Chair |
Description
Beautifully upholstered with ultra-soft, durable and breathable CaressoftPlus Soft Vinyl, this mid back chair from the Boxero Collection is the perfect seating option for a long day of work. This chair features a ribbed back and seat cushion, built-in lumbar support and chrome finished, padded armrests. Upright locking position. The control options for this chair include a pneumatic gas lift seat height adjustment, adjustable tilt tension control and swivel control. This chair comes with a large 27'' chrome base for greater stability and hooded double wheel casters for easy mobility. This mid back chair comes upholstered in your choice of four stunning colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- BAXTON STUDIO Fera Gray Upholstered Storage Ottoman (154-9274)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- OFFICESOURCE CoolMesh Multi-Function, High Back Mesh Back Chair with Leather Upholstered Seat and Black Frame (7704ASNSLBK)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MSI)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Fixed Arms, Black (BT-983-BK-GG)
- Officesource Desk Chairs