Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Wardrobe Unit
Mfr # PL207MA
Zoro # G305687521
product price: $858.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Outside Length 23.75''
- Features Robust premium wood | Variety of stunning finishes | Spacious drawers
- Overall Width 23.75''
- Overall Height 65.50''
Product Information
- Brand Officesource
- MFR # PL207MA
- Zoro # G305687521
- UPC # 695991306738
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Outside Length | 23.75'' |
Overall Width | 23.75'' |
Overall Height | 65.50'' |
Details
Color | Maple |
Features | Robust premium wood | Variety of stunning finishes | Spacious drawers |
Description
Are you in search of hospitality furniture? If the answer is yes, you have come to the right place, because OfficeSource has the perfect wardrobe to offer to you. Not only is this wardrobe sturdy, but since it is a result of engineered construction, it is aesthetically appealing as well. In order to deliver the best, we have set high quality standards. To make sure that the quality of the products remains consistent, only premium wood is selected by our craftsmen. High quality glide open mechanisms are used to make this wardrobe unit, which ensures that all the drawers and cabinets are easily opened without any hassle. This wardrobe is available in eight finishes that will fit any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAPHNES DINNETTE Ltd 3 Tier Folding Bookcase Espresso (DA146320)
- MARTEX Bedspread, Twin Fitted, Chianti (MAINSPREAD CHIANTI)
- FOUNDATIONS SafeRockerâ„¢ Replacement Cushion Set (4305036)
- LORELL Frame, Poster, Wall Display Only, 24inWx36inH, Black, 6PK (LLR49214CT)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- MAYLINE Desktop Hutch Cabinet, Medina, 63"W, Mocha (MNH63LDC)
- Officesource Home Storage Cabinets