Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Wardrobe Unit
Mfr # PL207CG
Zoro # G405687551
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Overall Height 65.50''
- Outside Length 23.75''
- Features Robust premium wood | Variety of stunning finishes | Spacious drawers
- Overall Width 23.75''
Product Information
- Brand Officesource
- MFR # PL207CG
- Zoro # G405687551
- UPC # 695991326385
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Overall Height | 65.50'' |
Outside Length | 23.75'' |
Overall Width | 23.75'' |
Details
Description
Are you in search of hospitality furniture? If the answer is yes, you have come to the right place, because OfficeSource has the perfect wardrobe to offer to you. Not only is this wardrobe sturdy, but since it is a result of engineered construction, it is aesthetically appealing as well. In order to deliver the best, we have set high quality standards. To make sure that the quality of the products remains consistent, only premium wood is selected by our craftsmen. High quality glide open mechanisms are used to make this wardrobe unit, which ensures that all the drawers and cabinets are easily opened without any hassle. This wardrobe is available in eight finishes that will fit any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- TENA Tena 62718 Night Super Maximum Absorbency Pads - 48 per Case (Tena-62718-Case)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MA)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Putty (HSC2472.L.L)
- Officesource Home Storage Cabinets