Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Storage Cabinet
Mfr # PL152WH
Zoro # G405687629
product price: $372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Features Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
- Overall Height 36.00''
- Overall Width 35.50''
- Outside Length 22.00''
Product Information
- Brand Officesource
- MFR # PL152WH
- Zoro # G405687629
- UPC # 695991315815
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Overall Height | 36.00'' |
Overall Width | 35.50'' |
Outside Length | 22.00'' |
Details
Color | White |
Features | Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye. |
Description
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151ES)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- Officesource Home Storage Cabinets