Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Storage Cabinet
Mfr # PL152ES
Zoro # G105687462
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Features Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
- Overall Width 35.50''
- Overall Height 36.00''
- Outside Length 22.00''
Product Information
- Brand Officesource
- MFR # PL152ES
- Zoro # G105687462
- UPC # 695991303850
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Overall Width | 35.50'' |
Overall Height | 36.00'' |
Outside Length | 22.00'' |
Details
Color | Espresso |
Features | Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye. |
Description
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- MANITOWOC Motor (020003650)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MA)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- Officesource Home Storage Cabinets