Shop All Home Storage Cabinets
Officesource
Storage & Wardrobe Cabinets Storage Cabinet
Mfr # PL151CG
Zoro # G105687523
product price: $642.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Outside Length 22.00''
- Overall Width 35.50''
- Overall Height 65.50''
- Features Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame
Product Information
- Brand Officesource
- MFR # PL151CG
- Zoro # G105687523
- UPC # 695991325883
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Outside Length | 22.00'' |
Overall Width | 35.50'' |
Overall Height | 65.50'' |
Details
Color | Coastal Gray |
Features | Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame |
Description
If you deal with a lot of clients, you want to have a great first impression on them. If your workstation is always cluttered with papers and documents, it will give them the impression that you are very unprofessional. The best way to solve this issue is to invest in this storage cabinet from OfficeSource. To meet our high quality standards, every piece of our office furniture is made with premium quality wood. This storage cabinet will add ease to your life, and it comes with four adjustable shelves that you can use to suit your needs. To make it more aesthetically pleasing, we offer this storage cabinet in eight beautiful finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151WH)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MW)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MH)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207CG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- Officesource Home Storage Cabinets