Shop All Desk Chairs
Officesource
Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame
Mfr # 7854ANSFBK
Zoro # G705672752
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25.00''
- Overall Height 40.25''
- Overall Width 26.50''
- Features Durable construction and comfort design | Black mesh back, for breathability | Comfortable upholstered seat | Pneumatic adjustable seat height | Height and width adjustable arms | Overall dimensions: 26 1/2"W x 25"D x 36 3/4"-40 1/4"H | Seat dimensions: 20 1/2"W x 19 1/2"D x 20-25"H
- Style Mid Back Chair
Product Information
- Brand Officesource
- MFR # 7854ANSFBK
- Zoro # G705672752
- UPC # 695991102835
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Length | 25.00'' |
Overall Height | 40.25'' |
Overall Width | 26.50'' |
Details
Color | Black Fabric Seat |
Features | Durable construction and comfort design | Black mesh back, for breathability | Comfortable upholstered seat | Pneumatic adjustable seat height | Height and width adjustable arms | Overall dimensions: 26 1/2"W x 25"D x 36 3/4"-40 1/4"H | Seat dimensions: 20 1/2"W x 19 1/2"D x 20-25"H |
Style | Mid Back Chair |
Description
Ensuring the comfort of each member of the team is an essential part of keeping business moving in the right direction. This comfortable and thoughtfully designed office chair is adjustable so that each person can get just the right fit for those long hours at their desks. The mesh back of the chair ensures breathability, while the height and width adjustable arms will allow for a comfortable seat. The casters make it easy to move the chair around the office, and can help to ensure productivity levels are kept at peak levels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 5-Drawer Chest (146-8174)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSFBL)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Frame (44088AFBK)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- OFFICESOURCE CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame (7754ASNSFBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- Officesource Office Chairs