Shop All Desks
Officesource
Riveted Collection Industrial Metal Framed Conference Table with Metal X Cubed Base
Mfr # HIC4848DB
Zoro # G905671340
product price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Overall Width 47.24
- Overall Height 29.53
- Color Distressed Brown
- Frame Color Black
- Features Heavy industrial metal cross bar cubed base|Modular, can be butted up to each other|Thick laminate distress top|One grommet|Distressed brown laminate finish
Product Information
- Brand Officesource
- MFR # HIC4848DB
- Zoro # G905671340
- UPC # 843650118905
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24 |
Overall Height | 29.53 |
Length | 47.24 |
Details
Color | Distressed Brown |
Frame Color | Black |
Features | Heavy industrial metal cross bar cubed base|Modular, can be butted up to each other|Thick laminate distress top|One grommet|Distressed brown laminate finish |
Description
Modern design meets rustic style in the . The distressed wood laminate top creates a reclaimed aesthetic. With a thick top and heavy industrial metal cross bar base, there is added structure and stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal ''L'' Desk - 71'' x 30'' (DBLHLPL105WH)
- OFFICESOURCE StandUp Standing Desk Collection Laminate Desk Casing (PLTHAT5172MH)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148MW)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS6 (OS6MW)
- OFFICESOURCE Any Space WFH Collection Height Adjustable Base - 2-Stage, Single Motor (OSBHAT4860SI)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Black (I 7394)
- Officesource Desks