Shop All Power Strips
Officesource
Power Modules Desk Mount Power
Mfr # OSF9500BK
Zoro # G105687530
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 2.75
- Features Two UL Power Outlets | Two USB Ports | Able to be Daisy Chained | Comes With 3 Mounts
- Overall Height 2.5
- Overall Width 6.5
Product Information
- Brand Officesource
- MFR # OSF9500BK
- Zoro # G105687530
- UPC # 695991506947
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.75 |
Overall Height | 2.5 |
Overall Width | 6.5 |
Details
Color | Black |
Features | Two UL Power Outlets | Two USB Ports | Able to be Daisy Chained | Comes With 3 Mounts |
Description
This desk mount power module mounts above or below work surfaces, ideal for desk top application. Coming in both white and our new black color, this power module will be a neutral power addition to your space. With two power outlets, two USB ports, a 4' power cord and three mounts, this module will keep you juiced up for long hours at the office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- OFFICESOURCE Pull Out Power Grommet Pull Out Power Grommet (OSF1000BK)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- TRIPP LITE Power Strip, 4-Outlet, 5-20P, 15ftcord (PS120420)
- KILOWATT Thermo Cube Thermostatic Controlled Outlet - 21 78-70F (KI708469)
- CHARG 10 ft. L 6 outlets Power Strip w/Surge Protection Black 1000 J (BE037680000547)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- Officesource Extension Cords & Power Strips