Shop All File Cabinets
Officesource
OS Laminate Lateral Files Combo Lateral File Cabinet
Mfr # PL114CG
Zoro # G305687477
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Color Coastal Gray
- Overall Height 29.50''
- Overall Width 31.00''
- Features High quality wood | Several beautiful wood finishes | Two box drawers and one vertical file drawer all over a lateral file drawer
Product Information
- Brand Officesource
- MFR # PL114CG
- Zoro # G305687477
- UPC # 695991325395
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Height | 29.50'' |
Overall Width | 31.00'' |
Details
Color | Coastal Gray |
Features | High quality wood | Several beautiful wood finishes | Two box drawers and one vertical file drawer all over a lateral file drawer |
Description
Do your office materials remain scattered all over the room; you just can't stay organized? If the answer is yes, you need to invest in this combo lateral file from OfficeSource. This file cabinet will add a valuable dimension to your storage needs, as it comes with two box drawers and one vertical file drawer all over a lateral file drawer. This lateral file is a result of highly engineered construction. This combo lateral file is a must have, as it is made from high quality wood and comes in your choice of eight different finishes. You can even use the top as a workstation, or as a platform for your laptop or PC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107ES)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFBK)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MA)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362BK)
- OFFICESOURCE Lateral File Collection 4 Drawer Lateral File (8364BK)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- Officesource File Cabinets