Shop All File Cabinets
Officesource
OS Laminate Lateral Files 3 Drawer Lateral File Cabinet
Mfr # PL183CH
Zoro # G505687598
product price: $1,156.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Overall Height 42.00''
- Features Variety of elegant finishes | Three spacious drawers | Sturdy construction
- Overall Width 35.50''
Product Information
- Brand Officesource
- MFR # PL183CH
- Zoro # G505687598
- UPC # 695991305618
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Height | 42.00'' |
Overall Width | 35.50'' |
Details
Color | Cherry |
Features | Variety of elegant finishes | Three spacious drawers | Sturdy construction |
Description
Do you feel that your office is always cluttered, no matter how hard you try to stay organized? One of the reasons why that generally happens is the office furniture you currently own is not spacious enough to accommodate all of your things. If you are looking for a solution, you have come to the right place, because this three drawer lateral file by OfficeSource will help you stay organized. Say goodbye to cluttering, and neatly keep all your documents, files, stationery and more in the spacious drawers. In order to make sure that the client gets the best, OfficeSource only uses high quality wood to build this three drawer lateral file. This lateral file is available in eight finishes that are all perfect for any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MA)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114WH)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362BK)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- Officesource File Cabinets