Shop All File Cabinets
Officesource
OS Laminate Lateral Files 2 Drawer Lateral File
Mfr # PL112WH
Zoro # G805687373
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Color White
- Overall Height 29.50''
- Overall Width 35.50''
- Features Two spacious drawers | Variety of elegant finishes | Lateral file
Product Information
- Brand Officesource
- MFR # PL112WH
- Zoro # G805687373
- UPC # 695991315846
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Overall Height | 29.50'' |
Overall Width | 35.50'' |
Details
Color | White |
Features | Two spacious drawers | Variety of elegant finishes | Lateral file |
Description
One of the reasons why people opt for new file furniture is that they are short of space. If you entertain a lot of clients, it is important to make a great first impression, and for that you will need to make sure that your desk is not cluttered with documents. One great way to organize everything is to get this two drawer lateral file from OfficeSource. Since this file cabinet has two drawers, you can use them to properly organize your belongings. OfficeSource has set high quality standards, and in order to make sure that they are met, we only use premium quality wood in our products. This two drawer lateral file is available in eight different finishes to fit any office space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107ES)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- OFFICESOURCE Refined Collection 2 Drawer Lateral File Cabinet (IMHF450BK)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- HIRSH 30" W 3 Drawer File Cabinet, Black, Letter, Legal, A4 (14975)
- Officesource File Cabinets