Shop All Conference Room Tables
Officesource
OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base
Mfr # PLCB14ES
Zoro # G405672045
product price: $1,342.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,342.99
Free 30-Day Returns
Key Features
- Width 168.25''
- Length 47.25''
- Height 29.50''
- Features Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|14' table length comes with 3 piece top and 3 grommets
Product Information
- Brand Officesource
- MFR # PLCB14ES
- Zoro # G405672045
- UPC # 695991307599
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 168.25'' |
Length | 47.25'' |
Height | 29.50'' |
Details
Features | Stringer for stability|Leg levelers|Solid wood and lamination finishes|Very sturdy and great finishes|Comfortable seating for six to eight people|Works in a variety of settings|14' table length comes with 3 piece top and 3 grommets |
Color | Espresso |
Description
The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Boat style features 1-1/2'' thick tops and bases. This boat shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14MW)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14MA)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18CH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237MW)
- WE'RE IT Desk it, Ultra Premium Series 47" Round Conference Table with Triangle Style Base, Grey Oak (UP123-GO)
- Officesource Office & School Tables