Shop All Desks
Officesource
OS Laminate Collection Reception Typical - OS36
Mfr # OS36ES
Zoro # G705671199
product price: $1,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Overall Width 72.00''
- Overall Height 42.00''
- Features Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 77''W x 77''D x 42''H
- Length 72.00''
Product Information
- Brand Officesource
- MFR # OS36ES
- Zoro # G705671199
- UPC # 695991800908
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 72.00'' |
Overall Height | 42.00'' |
Length | 72.00'' |
Details
Color | Espresso |
Features | Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 77''W x 77''D x 42''H |
Description
Office furniture should ensure workplace productivity, and this reception desk does just that, from the large transaction top that gives your patients or customers somewhere to complete paperwork, to the thoughtfully designed simple contemporary style. This reception typical offers a spacious work surface for your front office staff. The deluxe full pedestal offers great storage for office essentials, files, and documents. This contemporary styled furniture is available in eight great finish options, so you can create the lobby that will best represent your company and the way that you do business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- LDS INDUSTRIES ShopSol Vinyl Workbench Stool - Mid Back - Black (1010442)
- UNION & SCALE 15.6 in W 2 Drawer File Cabinets, Gray (UN56949)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36CG)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS127 (OS127MH)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105ES)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 30'' (SGLHLPL105MA)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- Officesource Desks