Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 6 Shelves
Mfr # PL156MH
Zoro # G605687610
product price: $232.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Overall Width 32.00''
- Length 14.00''
- Features Variety of beautiful finishes | 6 spacious shelves | Sturdy wood
- Overall Height 71.00''
Product Information
- Brand Officesource
- MFR # PL156MH
- Zoro # G605687610
- UPC # 695991304161
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 32.00'' |
Length | 14.00'' |
Overall Height | 71.00'' |
Details
Color | Mahogany |
Features | Variety of beautiful finishes | 6 spacious shelves | Sturdy wood |
Description
Bookshelves should be on everyone's list of office furniture; they make life easy by adding a new dimension to your storage needs. This bookcase from OfficeSource comes with six shelves: five adjustable and one fixed, which means that you can store files, documents, stationery, and more here. Feel that your workstation is getting crowded? Move all the items that you don't typically use to the bookshelf, and retrieve it easily when you need it. Special attention has been paid to the design of this bookcase in order to make it more space efficient. This bookcase is available in your choice of eight attractive finishes. This bookcase is made from premium quality wood that is tested for its durability, which adds sturdiness to this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156WH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 3681)
- Officesource Bookcases & Bookshelves