Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 4 Shelves
Mfr # PL155MH
Zoro # G705687435
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48.00''
- Overall Width 32.00''
- Length 14.00''
- Features Variety of sophisticated finishes | Four spacious shelves | Sturdy material
Product Information
- Brand Officesource
- MFR # PL155MH
- Zoro # G705687435
- UPC # 695991304093
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Overall Height | 48.00'' |
Overall Width | 32.00'' |
Length | 14.00'' |
Details
Color | Mahogany |
Features | Variety of sophisticated finishes | Four spacious shelves | Sturdy material |
Description
If you have a small office, and not a lot of space for storing your items or important documents, a bookcase is the perfect solution. A bookcase can help you store your necessary items safely. This four shelf bookcase takes away the need of buying several filing cabinets and cuts back on frequent trips to the storage area in order to retrieve a file. This bookcase comes with three adjustable shelves and one fixed shelf. It comes in your choice of eight attractive finishes to best match your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- ELECTROLUX Screw, 240578902 (240578902)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- TRUE Temp Control Kit (800366)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155WH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CG)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MW)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160MH)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- Officesource Bookcases & Bookshelves