Shop All Bookcases & Bookshelves
Officesource
OS Laminate Bookcases Bookcase - 2 Shelves
Mfr # PL154MA
Zoro # G705687626
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Variety of elegant finishes | Two spacious shelves | Sturdy construction
- Length 14.00''
- Overall Height 30.00''
- Overall Width 32.00''
Product Information
- Brand Officesource
- MFR # PL154MA
- Zoro # G705687626
- UPC # 695991304031
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Length | 14.00'' |
Overall Height | 30.00'' |
Overall Width | 32.00'' |
Details
Color | Maple |
Features | Variety of elegant finishes | Two spacious shelves | Sturdy construction |
Description
Do you feel that your workstation is always covered in files and documents? Do you think that the cluttered look makes a bad first impression on your clients? If the answer to either of these questions is yes, you should consider investing in a storage unit. If style is an important factor for you when it comes to office furniture, you can give this two shelf bookcase from OfficeSource a try. This bookcase is great to house all of your files, documents, and other important office items in. In order to comply with the set quality standards, only the best quality wood is chosen by our experts. This ensures that we are delivering a reliable and durable product to you. This bookcase is available in your choice of eight attractive finishes that will fit any office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156WH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155WH)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- Officesource Bookcases & Bookshelves