Shop All Conference Room Tables
This Product is Discontinued
Officesource
OS Conference Tables Racetrack Conference Table with Slab Base (Discontinued)
Mfr # PL137CG
Zoro # G505671887
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 121.00''
- Length 47.00''
- Height 29.50''
- Features 10' top requires two bases | Wire grommets on standard tables | Two tone (optional) | Expandable tables
Product Information
- Brand Officesource
- MFR # PL137CG
- Zoro # G505671887
- UPC # 695991326576
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 121.00'' |
Length | 47.00'' |
Height | 29.50'' |
Details
Features | 10' top requires two bases | Wire grommets on standard tables | Two tone (optional) | Expandable tables |
Color | Coastal Gray |
Description
This racetrack conference table with a matching slab base from OfficeSource is the finishing touch your conference room needs. It is composed of high quality products, and the table will last you a long time. This racetrack conference table is available in eight finishes to match any existing conference room furniture. The convenient design of this table encourages communication between seated members. The structural integrity of the table is impeccable, you can feel how well-made it is when you press your hands on it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.