Shop All File Cabinets
Officesource
Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D
Mfr # CPSBBFBK
Zoro # G905687372
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 26.50''
- Features w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers
- Overall Width 15.00''
Product Information
- Brand Officesource
- MFR # CPSBBFBK
- Zoro # G905687372
- UPC # 695991150423
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 26.50'' |
Overall Width | 15.00'' |
Details
Color | Black |
Features | w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers |
Description
When safety and durability are a necessity, nothing beats a classic design. Solid in its construction and practical in its use, this metal pedestal from OfficeSource has all the features you would look for in a classic filing cabinet. The deep file drawers provide extra space for the storage of a large volume of records. The interlock system prohibits the extension of more than one drawer at a time. This file pedestal comes with locks to securely store your files and information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114CH)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFBK)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362BK)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- GLOBAL EQUIPMENT Interion 36" Overhead Cabinet In Black (773230CAB)
- Officesource File Cabinets