Shop All File Cabinets
Officesource
Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D
Mfr # CPSFFSI
Zoro # G205687492
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 26.50''
- Features w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers
- Overall Width 15.00''
Product Information
- Brand Officesource
- MFR # CPSFFSI
- Zoro # G205687492
- UPC # 695991150485
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 26.50'' |
Overall Width | 15.00'' |
Details
Color | Silver |
Features | w/Lock and Adjustable Glides|Recessed drawer pull|Four adjustable glides |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar|Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers |
Description
When safety and durability are a necessity, nothing beats a classic design. Solid in its construction and practical in its use, this metal pedestal from OfficeSource has all the features you would look for in a classic filing cabinet. The deep file drawers provide extra space for the storage of a large volume of records. The interlock system prohibits the extension of more than one drawer at a time. This file pedestal comes with locks to securely store your files and information. The two drawer design is the perfect size for a small office space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFBK)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184CH)
- OFFICESOURCE Refined Collection 2 Drawer Lateral File Cabinet (IMHF450BK)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112ES)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114ES)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- Officesource File Cabinets