Shop All File Cabinets
Officesource
Lateral File Collection 3 Drawer Lateral File
Mfr # 8363BK
Zoro # G705687367
product price: $713.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Overall Height 39.38''
- Features Stylish design | Perfect aesthetics | Robust and long lasting | Affordable Rate | Sufficient storage capacity
- Overall Width 35.50''
Product Information
- Brand Officesource
- MFR # 8363BK
- Zoro # G705687367
- UPC # 695991150058
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Overall Height | 39.38'' |
Overall Width | 35.50'' |
Details
Color | Black |
Features | Stylish design | Perfect aesthetics | Robust and long lasting | Affordable Rate | Sufficient storage capacity |
Description
Are you having trouble organizing your important documents and files? Although you sort them out, you may still find it a difficult task to locate them later. If this scenario sounds familiar, you should invest in this three drawer lateral file from OfficeSource. With its three large drawers, this file cabinet offers sufficient space for accommodating the piles of important files that need sorted and organized. This cabinet comes complete with an interlock system, preventing the chances of tipping. The heavy duty design with a full pull drawer system adds sophistication to this essential piece of office furniture. Crafted with high quality material, this sturdy three drawer lateral file is highly durable and will serve you for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFBK)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184ES)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFWH)
- OFFICESOURCE Refined Collection 2 Drawer Lateral File Cabinet (IMHF450BK)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFSI)
- OFFICESOURCE Lateral File Collection 2 Drawer Lateral File (8362GT)
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal (LLR69562)
- Officesource File Cabinets