Shop All Stacking Chairs
Officesource
Julep Collection Armless Nesting Chair with Casters, Black Frame
Mfr # 5474NSFGR
Zoro # G405673134
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable black frame | Fabric seat | Variety of upholstery colors
- Overall Width 23.00''
- Overall Length 20.50''
- Overall Height 35.50''
- Style Armless Stacking Chair
Product Information
- Brand Officesource
- MFR # 5474NSFGR
- Zoro # G405673134
- UPC # 695991105690
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Width | 23.00'' |
Overall Length | 20.50'' |
Overall Height | 35.50'' |
Details
Color | Cool Gray Fabric Seat |
Features | Durable black frame | Fabric seat | Variety of upholstery colors |
Frame Color | Black |
Style | Armless Stacking Chair |
Description
The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-30S)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame (7774TNSFBL)
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame (7774TNSFBK)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- Officesource Seating