Shop All Furniture Accessories
Officesource
Integrate Collection Standard Optional Arm
Mfr # 972ARMABK
Zoro # G605672869
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.5
- Color Black Antimicrobial Vinyl
- Overall Height 26
- Features Sleek, contemporary look | Charcoal upholstery | 26" tall
- Overall Width 5.5
Product Information
- Brand Officesource
- MFR # 972ARMABK
- Zoro # G605672869
- UPC # 695991166141
- Country of Origin China
- Category Furniture Accessories
Dimensions
Overall Length | 29.5 |
Overall Height | 26 |
Overall Width | 5.5 |
Details
Color | Black Antimicrobial Vinyl |
Features | Sleek, contemporary look | Charcoal upholstery | 26" tall |
Description
Pairing perfectly with the Integrate Collection's armless modular chair, this office furniture add-on will help you get a custom look and comfortable feel for your business reception area. Whether creating that cozy welcoming waiting room or putting a comfortable seating nook in your office building, you'll find that the ability to customize your space will go a long way toward being a reflection of the way your business operates. Create any number of seating combinations, with office furniture add-on pieces that will make it a breeze to get just the look that you're seeking. While the armless modular chair looks perfect as a standalone piece, a great way to add a bit of contemporary charm to your office space is by adding this arm to it. Add one or two, and design your own reception or comfortable sitting area. You'll find that this is a great way to get a sleek contemporary look that makes the right impression, each and every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- IPOWER Round Stool, Black (FNCHARSTOOL01B)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- PROSOURCE Leg Tip Rubber 1-1/4In White (FE-50647-PS)
- PROSOURCE Leg Tip Rubber 3/4 Inch White (FE-50643-PS)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Flat Black (01STRAP7572WR1)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- Officesource Furniture Accessories