Shop All Waiting Room & Guest Chairs
Officesource
Dover Collection Designer Guest Chair
Mfr # 1700VCHBK
Zoro # G605673248
original price:
$279.47
16% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.00''
- Overall Width 22.00''
- Features Solid wood | Variety of elegant finishes | Gorgeous sleek design
- Style Guest Chair
Product Information
- Brand Officesource
- MFR # 1700VCHBK
- Zoro # G605673248
- UPC # 695991501904
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.00'' |
Overall Width | 22.00'' |
Details
Color | Black Bonded Leather |
Frame Color | Cherry |
Features | Solid wood | Variety of elegant finishes | Gorgeous sleek design |
Style | Guest Chair |
Description
It often becomes difficult to find high quality furniture that meshes well with the decor of your office. This is especially true when you are looking to furnish the visiting area of your office. Our designer guest chairs can solve this problem for you. Available in your choice of four upholstery colors and four frame colors, this soothing chair offers just the right amalgamation of sophistication and style: perfect for your waiting room furniture. Allowing you to relax as you rest against the soft padded back, and providing excellent support and balance with durable arms made of solid wood, these chairs are short on nothing. Style, comfort, and quality, all the factors that are responsible for creating the perfect office furniture, are combined in this guest chair. Further proving its worth as the ideal office furniture, this aesthetically pleasing chair also offers high health care value. Not only does your posture remain correct, this designer guest chair also ensures efficient blood circulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black (6424H-10)
- SAFAVIEH 2 ft. 7 in. x 4 ft. Traditional Vintage Soft Anthracite Runner Rug (VTG117-330-24)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700FCHBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- Officesource Office Chairs