Shop All Stacking Chairs
Officesource
CoolMesh Collection Nesting Chair with Titanium Gray Frame
Mfr # 7794TNSFNV
Zoro # G405672854
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.00''
- Overall Width 24.00''
- Frame Color Titanium Gray
- Overall Length 23.00''
- Features Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame
Product Information
- Brand Officesource
- MFR # 7794TNSFNV
- Zoro # G405672854
- UPC # 695991103375
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Height | 37.00'' |
Overall Width | 24.00'' |
Overall Length | 23.00'' |
Details
Color | Navy Fabric Seat |
Frame Color | Titanium Gray |
Features | Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame |
Style | Stacking Chair |
Description
This nesting chair is a great seating alternative for both you and your guests. Due to its folding features, this chair allows you to keep it in an office storage area when not needed. This nesting chair has been a proven winner, and is recommended by almost every other professional. This chair comes with a mesh back for elevated levels of comfort. To make the aesthetics more appealing, the mesh upholstery is accompanied by a titanium gray frame, and a fabric seat in your choice of eight colors. There are even casters attached to the base of the chair for ease of mobility. This nesting chair can certainly be a great addition to your existing office furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Bearing Sleeve (GM3220)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- DAPHNES DINNETTE Ltd 3 Tier Folding Bookcase Espresso (DA146320)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICESOURCE Julep Collection Armless Nesting Chair with Casters, Black Frame (5474NSFGR)
- OFFICESOURCE Levy Collection Guest Stack Chair with Arms and Black Frame (1022VBK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-498A-GN-GG)
- Officesource Seating