Shop All Stacking Chairs
Officesource
CoolMesh Collection Nesting Chair with Titanium Gray Frame
Mfr # 7794TNSABK
Zoro # G805672935
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.00''
- Overall Width 24.00''
- Overall Length 23.00''
- Features Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame
- Frame Color Titanium Gray
Product Information
- Brand Officesource
- MFR # 7794TNSABK
- Zoro # G805672935
- UPC # 695991105799
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Height | 37.00'' |
Overall Width | 24.00'' |
Overall Length | 23.00'' |
Details
Color | Black Antimicrobial Vinyl Seat |
Features | Variety of finishes for upholstery | Greenguard certification for quality assurance | Arms for comfort | Casters attached to the frame |
Frame Color | Titanium Gray |
Style | Stacking Chair |
Description
This nesting chair is a great seating alternative for both you and your guests. Due to its folding features, this chair allows you to keep it in an office storage area when not needed. This nesting chair has been a proven winner, and is recommended by almost every other professional. This chair comes with a mesh back for elevated levels of comfort. To make the aesthetics more appealing, the mesh upholstery is accompanied by a titanium gray frame, and a comfortable black vinyl seat. There are even casters attached to the base of the chair for ease of mobility. This nesting chair can certainly be a great addition to your existing office furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- EMS MIND READER. Mind Reader Ergonomic Adjustable Foot Rest with Handle, Black (FTHEIGHT-BLK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame (7774TNSFBK)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- KFI Poly Stack Chair, Navy Back (CS2300-BP03-SP08)
- Officesource Stacking Chairs