Shop All Conference Room Tables
Officesource
Conference/Multi-Purpose Tables Mobile Lectern
Mfr # PL216CG
Zoro # G705671977
product price: $535.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Width 23.62
- Length 23.62
- Height 46.06
- Features Adjustable Shelf | Top Shelf Can Be Flat For Laptop/Projector, or Angled For Easy Reading of Paper | Grommet | Caster - Two Stopper and Two Normal
Product Information
- Brand Officesource
- MFR # PL216CG
- Zoro # G705671977
- UPC # 695991331679
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 23.62 |
Length | 23.62 |
Height | 46.06 |
Details
Color | Coastal Gray |
Features | Adjustable Shelf | Top Shelf Can Be Flat For Laptop/Projector, or Angled For Easy Reading of Paper | Grommet | Caster - Two Stopper and Two Normal |
Description
This mobile lectern is the perfect addition to any lecture space or any area where speeches or presentations are given. With an adjustable shelf and a top shelf that can be flat for a laptop or projector, or angled for convenient reading of papers, you will be able to present with total ease. Casters help keep this lectern mobile, for use in all kinds of spaces. Coming in 8 finishes, you will be able to find the perfect lectern to compliment your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-BK-GG)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- FLASH FURNITURE Brighton Full Platform Bed, Dark Gray (SL-BK4-F-DG-GG)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MH)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14MA)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MW)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CH)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- Officesource Office & School Tables