Shop All Waiting Room & Guest Chairs
Officesource
Bowery Collection Retro Style Guest Chair with Black Wood Legs
Mfr # 6909FGR
Zoro # G505673225
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.50''
- Overall Width 24.50''
- Frame Color Mahogany
- Features Perfect aesthetics | Premium quality material | Comfortable and soothing | Affordable rates
- Style Guest Chair
Product Information
- Brand Officesource
- MFR # 6909FGR
- Zoro # G505673225
- UPC # 810123030996
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35.50'' |
Overall Width | 24.50'' |
Details
Color | Gray Linen with Black |
Frame Color | Mahogany |
Features | Perfect aesthetics | Premium quality material | Comfortable and soothing | Affordable rates |
Style | Guest Chair |
Description
Finding a collection of exceptional waiting room furniture is almost impossible, but this retro style guest chair from the Bowery Collection by OfficeSource is here to solve all your problems. Add value to your office waiting room with this retro style guest chair, offering a stylish mixture of exceptional quality fabric and wood. With tapering wooden legs and a gray linen fabric upholstery, this chair exudes aesthetic perfection. This guest chair is crafted from high quality materials, allowing longevity and reliability. Adorn your office waiting room furniture with this stylish retro style guest chair for better aesthetic value, and impress your visitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (2R-87146)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700FCHBK)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCHBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPABK)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- Officesource Office Chairs