Shop All Folding Chairs
Officesource
Blow Molded Folding Chairs Plastic Blow-Molded Folding Chair, 4PK
Mfr # FBM03GR
Zoro # G905673115
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Gray
- Overall Height 33.38''
- Overall Length 18.50''
- Features Contoured plastic seat and back and two support braces|Holds up to 500lbs.|Construction Material: Stainless steel powder-coated frame with plastic seat and back|Folds flat for storage|Non-marring leg tips protect floor surfaces|Double support rails
- Color Gray with Gray Frame
Product Information
- Brand Officesource
- MFR # FBM03GR
- Zoro # G905673115
- UPC # 695991600140
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 33.38'' |
Overall Length | 18.50'' |
Overall Width | 20.50'' |
Details
Frame Color | Gray |
Features | Contoured plastic seat and back and two support braces|Holds up to 500lbs.|Construction Material: Stainless steel powder-coated frame with plastic seat and back|Folds flat for storage|Non-marring leg tips protect floor surfaces|Double support rails |
Color | Gray with Gray Frame |
Style | Folding Chair |
Description
OfficeSource; Blow Molded Folding Chairs are strong and durable, yet light weight to carry easily. These chairs are constructed of durable plastic that will not chip, crack or warp. Its surfaces resist stains and could be cleaned with mild dish soap. The legs and support structure are powder coated durable metal to give it a rust free longer life. These chairs save space and time with its folding frame and lightweight feel. These high-quality, low-maintenance chairs from OfficeSource; are an ideal choice for any gathering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chairs, 4PK (1601BK)
- FLASH FURNITURE Flash Elegance Crystal Ice Stacking Chiavari Chair (2-BH-ICE-CRYSTAL-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Royal Blue (PFC2RYLGRY)
- FLASH FURNITURE HERCULES Series White Wood Folding Chair with Vinyl Padded Seat (2-XF-2901-WH-WOOD-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- COSCO Cosco 14-995-TMS4 Metal Folding Chair - Black; Pack Of 4 (125945)
- Officesource Seating