Shop All Waiting Room & Guest Chairs
Officesource
Aero Collection Armless Guest or Side Chair with Black Fabric Seat and Titanium Frame
Mfr # 3220TGFBK
Zoro # G905673054
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.50''
- Overall Width 25.00''
- Color Black
- Frame Color Black
- Features Stack up to 4 chairs, easily | Durable titanium frame | Easy to maintain seat
Product Information
- Brand Officesource
- MFR # 3220TGFBK
- Zoro # G905673054
- UPC # 695991103146
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.50'' |
Overall Width | 25.00'' |
Details
Color | Black |
Frame Color | Black |
Features | Stack up to 4 chairs, easily | Durable titanium frame | Easy to maintain seat |
Style | Side Chair |
Description
Stackable for ease of storage, this guest chair, with arms, is a great addition to any business office, home office, or educational facility. When it comes to seating options, you can never have too many. The sturdy titanium frame of this chair, will have it keeping up with countless years of use, even in the busiest of spaces. The black fabric seat ensures comfort for all of your seated guests, and will prove itself to be easy to keep clean. The back of the seat will ensure cool comfort, even after hours of being seated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Black (LTL-2K)
- SAFAVIEH Courtyard Power Loomed Rectangle Rug- Beige - Black- 9 x 12 ft. (CY8477-36612-9)
- BOSS Boss B8602 Leather High Back Executive Chair with Knee Tilt Mechanism (B8602)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Wood Legs (6909VBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFBL)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Tate Collection Guest Arm Chair with Black Frame (18925VBK)
- BAXTON STUDIO Charlotte Walnut Wood and Brown Faux Leather 1-Seater Lounge Chair (125-6900)
- Officesource Office Chairs