Shop All Waiting Room & Guest Chairs
Officesource
29.1875''W26.8125''L35.0625''H
Mfr # 12885FGR
Zoro # G705672868
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.0625''
- Overall Width 29.1875''
- Overall Depth 26.8125''
- Color Gray Linen
- Frame Color Black Metal
Product Information
- Brand Officesource
- MFR # 12885FGR
- Zoro # G705672868
- UPC # 436501124228
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35.0625'' |
Overall Width | 29.1875'' |
Overall Depth | 26.8125'' |
Details
Color | Gray Linen |
Frame Color | Black Metal |
Weight Capacity | 29.1 |
Style | Mid Back Guest Chair |
Description
This mid back guest chair is the perfect addition to any office space or lobby area. Its sophisticated gray linen fabric looks good with all three base options, including the 5 star chrome base, wood leg base, and metal sled base. Not only does this guest chair look good, but it also feels good, offering the right amount of support for your back and arms. Sophisticate your space with this mid back guest chair from the Bolster Collection!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFBL)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- OFFICESOURCE Merak Collection Executive Guest Sled Base with Chrome Frame (1509VGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- FLASH FURNITURE BlackOffice Chair, 35"L49-1/2"H, Padded, LeatherSeat, HerculesSeries (GO-1850-1-LEA-GG)
- Officesource Office Chairs