Shop All File Holders
Officemate
Triangle Wire Sorter, Black
Mfr # 93150
Zoro # G411903706
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Color Black
- Overall Depth 7 1/8 in
- Overall Width 11 1/4 in
- Material Steel
Product Information
- Brand Officemate
- MFR # 93150
- Zoro # G411903706
- UPC # 042491931500
- Country of Origin China
- Category File Holders
Dimensions
Overall Depth | 7 1/8 in |
Overall Width | 11 1/4 in |
Overall Height | 7 in |
Paper Size | Letter |
Details
Item | File Sorter |
Number of Compartments | 9 |
Color | Black |
Material | Steel |
Product Type | File Sorter |
File Orientation | Vertical |
Stackable | Stackable |
Description
File Sorter, Number of Compartments 9, Black, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- STALWART 29-Piece 25W Wood Burning Kit with Tips (75-PT2005)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- OFFICEMATE MemoHolder, 4x6 (22362)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22112)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22132)
- OFFICEMATE File Holder, Letter, (1) Vertical (26162)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- Officemate File Holders