Shop All Desk Accessories & Organizers
Officemate
Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2
Mfr # 26202
Zoro # G4186811
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 1
- Color Black
- Overall Width 10 1/16"
- Material Plastic
Product Information
- Brand Officemate
- MFR # 26202
- Zoro # G4186811
- UPC # 42491262024
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10 1/16" |
Height | 2.38 in |
Overall Height | 2 3/8" |
Width | 10.06 in |
Depth | 6 1/8" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Weight | 0.527 lbs |
Description
Officemate Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISOL Xavier Black Leather Cigar Tube (VCASE1005)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- ZORO SELECT 20" x 12" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRL9)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY YELLOW PACK OF 24 PK (1540636)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- TEMPLETON Second Sight Clear Desk Protectors (TE122204)
- Officemate Desk Accessories & Organizers