Shop All Clipboards
Officemate
Portable Dry Erase Clipboard Case, 4 Compartments, 1/2" Cap., Charcoal
Mfr # 83382
Zoro # G4141013
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 x 11
- Clip Capacity 0.5"
- Color Charcoal
- Size 10w x 1 1/4d x 14 1/2h
- Material Plastic
Product Information
- Brand Officemate
- MFR # 83382
- Zoro # G4141013
- UPC # 42491833828
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2 x 11 |
Size | 10w x 1 1/4d x 14 1/2h |
Sheet Size - Clipboards | 10 x 14.5 |
Storage Compartment Size (w x d x h) | Assorted |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Charcoal |
Material | Plastic |
Includes | Case with Dry Erase Ssurface |
Features | With Dry-Erase Board Cover |
Sheet Capacity | 1/2" |
Weight | 0.98 lbs |
Number of Compartments | 4 |
Storage Compartment Details | (3) Interior Office Supplies; (1) Interior Sheet/Pad |
Description
Officemate Portable Dry Erase Clipboard Case, 4 Compartments, 1/2" Capacity, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- OFFICEMATE Low Profile Storage Clipboard, 1/2" Capacity, Holds 9w x 12h, Charcoal (83303)
- OFFICEMATE Officemate OIC83309 Clipboard Storage Box with Binder - Charcoal (OIC83309)
- OFFICEMATE Aluminum Magnetic Clipboard (83217)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- SAUNDERS Recycled Clipboard, Pink (21800)
- Officemate Clipboards