Shop All Clipboards
Officemate
Officemate OIC83309 Clipboard Storage Box with Binder - Charcoal
Mfr # OIC83309
Zoro # G703692912
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Officemate
- MFR # OIC83309
- Zoro # G703692912
- UPC # 42491833095
- Country of Origin China
- Category Clipboards
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Built-in, 3-ring binder inside
- Strong spring clip on the outside
- 1" rings for A4/letter-size papers
- Color: Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- OFFICEMATE Aluminum Magnetic Clipboard (83217)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- OFFICEMATE Portable Dry Erase Clipboard Case, 4 Compartments, 1/2" Cap., Charcoal (83382)
- OFFICEMATE Low Profile Storage Clipboard, 1/2" Capacity, Holds 9w x 12h, Charcoal (83303)
- DAVENPORT & COMPANY Legal Size Clipboard; 3 Per Pack (DA686877)
- SAUNDERS 6" x 11" Portable Storage Clipboard, Black (12206)
- SAUNDERS Clipboard, Plastc, Rcycld, Nyw (21595)
- Officemate Clipboards