Shop All Arts & Crafts
Officemate
Glue Stick, PK12
Mfr # 50003
Zoro # G2956301
product price: $33.49
/pk 12, $2.79/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type - Adhesives Stick
- Application Easy to use lipstick applicator
- Container Size - Adhesives 1.3 oz
- Materials Bonded Cardboard, Fabric, Paper, Polystyrene
Product Information
- Brand Officemate
- MFR # 50003
- Zoro # G2956301
- UPC # 042491500034
- Country of Origin China
- Category Arts & Crafts
Dimensions
Container Size - Adhesives | 1.3 oz |
Container Size | 1.3 oz |
Length (In.) | 1 1/8 in |
Size | 1.3 oz. |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 1 to 2 min, Container Size 1.3 oz, Container Type Stick, Features Acid-Free, Non-Toxic, Washable, Finishing Features Paintable, Full Cure Time 1 to 2 min, Gap Fill (Yes/No) Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Paper, Polystyrene, Maximum Application Temperature 77 Degrees F, Maximum Performance Temperature 104 Degrees F, Primary Applications General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- OFFICEMATE NSN4612663 0.5 mm Liquid Magnus Roller Ball Stick Pen - Blue (OF465191)
- PRISMACOLOR Art Pencils, Assorted, PK24 (92805)
- PRANG Ready-to-Use Tempera Paint, Red, 16 oz (21601)
- PACON White Drawing Paper, 78lb, 9 x 12, Pure White, PK500 (4809)
- CREATIVITY STREET Super Colossal Stems, Assorted Colors, 18in x 1in, PK24 (PAC7184)
- TOSAFOS Ball Styrofoam Shape; 2 in.; White - Pack of 12 (TO1415992)
- DIXON TICONDEROGA Tempera Paint, RTU, Washable, 8 oz, Peach (DIXX10811)
- Officemate