Shop All Tacks & Push Pins
Officemate
Giant Push Pins, PK72
Mfr # 92902
Zoro # G1421151
product price: $24.99
/pk 72, $0.35/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 72 giant push pins
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Material Plastic, Metal
Product Information
- Brand Officemate
- MFR # 92902
- Zoro # G1421151
- UPC # 194629087037
- Country of Origin China
- Category Tacks & Push Pins
Details
Color | Assorted |
Includes | 72 giant push pins |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Material | Plastic, Metal |
Description
Excellent choice for use on bulletin or cork boards. Giant push pins are an easy way to add visual impact. Stylish design gives a better grip than the standard push pin. Reusable storage tub. Each pack includes 12 giant push pins. Sold as 6 packs for a total of 72 giant push pins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW T50 Staples, 1,250-Pack (1/4") (50424)
- GREAT PAPERS Stationery Letterhead, White Soft, PK80 (2020144)
- EXPO Marker, Expo2, Dryerase, Fine, PK12 (86603A)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- ADVANTUS Clip, Panel, Wall, Bk, PK20 (75344)
- OIC Thumb Tacks, 1/2" head, 100/BX, Steel 100PK (OIC92914)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- SCHOOL SMART Safety Pin, No 2, 1-1/2 in, Steel, Nickel Plated, Pack of 144 PK (SS003466)
- CHARLES LEONARD Kneaded Eraser, Medium, 12PK (21238)
- Officemate Tacks & Push Pins