Shop All File Holders
Officemate
File Holder, Letter, (1) Vertical
Mfr # 26083
Zoro # G1152751
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 9 1/2 in
- Width 6 1/8 in
Product Information
- Brand Officemate
- MFR # 26083
- Zoro # G1152751
- UPC # 042491260839
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 1/2 in |
Width | 6 1/8 in |
Height | 11 3/4 in |
Overall Depth | 9 1/2 in |
Overall Height | 11 3/4 in |
Overall Width | 6 1/8 in |
Depth | 9.5" |
Paper Size | Letter |
Details
Item | Magazine File |
Number of Compartments | 1 |
Color | Black |
Finish | Enamel |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Material | Plastic |
Product Type | Magazine File |
File Orientation | Vertical |
Stackable | Not Stackable |
Description
Magazine File, File Size Letter, Number of Compartments 1, Black, Enamel Finish, Plastic, Length 9 1/2 in, Width 6 1/8 in, Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- YELLOW JACKET Plastic Carrying Case for 63331 (63338)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22236)
- OFFICEMATE File Holder, Letter, 2 Horiz., 1 Drawer (26094)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22132)
- OFFICEMATE TRAY, SORTER SYSTEM, BK (OIC22102)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22112)
- OFFICEMATE ORGANIZER, 2 WAY, 3 TIER (OIC22904)
- SAFCO SHELF, OFF SURF, MESH (SAF3604BL)
- Officemate File Holders