Shop All Desk Accessories & Organizers
Officemate
Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black
Mfr # 22822
Zoro # G4185682
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Type Multipurpose
- Color Black
- Material Plastic
- Overall Width 6 1/2"
Product Information
- Brand Officemate
- MFR # 22822
- Zoro # G4185682
- UPC # 42491228228
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 1/2" |
Height | 5.75 in |
Overall Height | 5 3/4" |
Width | 6-1/2 in |
Depth | 4 3/4" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 11 |
Type | Multipurpose |
Color | Black |
Material | Plastic |
Weight | 1.01 lbs |
Features | Six Swing Out Drawers;Three Stepped Compartments;Two Open Clips Compartments |
Drawers | 6 |
Description
Officemate Double Supply Organizer, 11-Compartment, 6 1/2w x 4 3/4d x 5 3/4h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- BROTHER INTERNATIONAL Black Ink Cartridge (LC101BK)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Recycled Drawer Organizer (26032)
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- Officemate Desk Accessories & Organizers