Shop All Desk Accessories & Organizers
This Product is Discontinued
Officemate
Document Drawer Organizer, Gray (Discontinued)
Mfr # 21749
Zoro # G2670823
This Product is Discontinued
Key Features
- Number of Compartments 9
- Color Gray
- Material Plastic
- Overall Width 11 7/8 in
- Height 8 in
Product Information
- Brand Officemate
- MFR # 21749
- Zoro # G2670823
- UPC # 042491217499
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11 7/8 in |
Height | 8 in |
Overall Depth | 14 1/4 in |
Width | 11 7/8 in |
Overall Height | 8 in |
Depth | 14 1/4 in |
Details
Item | Drawer with Letter Tray |
Number of Compartments | 9 |
Color | Gray |
Material | Plastic |
Description
Drawer with Letter Tray, Number of Compartments 9, Gray, Plastic, Width 11 7/8 in, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.