Shop All Tacks & Push Pins
This Product is Discontinued
Officemate
Clip, Color Gray, Material Plastic (Discontinued)
Mfr # 29162
Zoro # G0329813
This Product is Discontinued
Key Features
- Size 3 in W
- Color Gray
- Material Plastic
- Product Type Panel Clip
- Overall Width 3 in
Product Information
- Brand Officemate
- MFR # 29162
- Zoro # G0329813
- UPC # 042491291628
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | 3 in W |
Overall Width | 3 in |
Details
Item | Panel Clip |
Color | Gray |
Material | Plastic |
Product Type | Panel Clip |
Base Type | No Base |
Description
Panel Clip, Size 3 in W, Color Gray, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.