Shop All Binder Clips
This Product is Discontinued
Officemate
Binder Clips, Assorted, PK24 (Discontinued)
Mfr # OIC-31029
Zoro # G7489828
This Product is Discontinued
Key Features
- Size Medium
- Material Metal Clip/Steel Wire
- Color Assorted
- Holding Capacity 0.63"
- Product Type Binder Clips
Product Information
- Brand Officemate
- MFR # OIC-31029
- Zoro # G7489828
- UPC # 042491310299
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Details
Item | Binder Clip |
Material | Metal Clip/Steel Wire |
Color | Assorted |
Holding Capacity | 0.63" |
Product Type | Binder Clips |
Description
Binder Clip, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.