Shop All Desk Chairs
Office Star
Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black
Mfr # 5560
Zoro # G5419607
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 22-1/4"
Product Information
- Brand Office Star
- MFR # 5560
- Zoro # G5419607
- UPC # 090234076957
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 22-1/4" |
Seat Width | 20-1/2" |
Seat Depth | 21" |
Back Height | 18-1/2" |
Overall Height | 42" |
Back Width | 20-1/2" |
Overall Depth | 26-1/2" |
Seat Height Max. | 22-1/4" |
Overall Width | 26-3/4" |
Seat Height Min. | 18" |
Height | 42" |
Depth | 26.5" |
Width | 26.8" |
Seat-Depth | 21" |
Description
Desk Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 3-Drawer Storage Chest with Natural Rattan (207-12464)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- Office Star Office Chairs