Shop All Desk Chairs
Office Star
Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black
Mfr # 92892-30
Zoro # G8126115
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chairs
- Arm Style 2-Way Adjustable
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 18-1/4" to 22"
Product Information
- Brand Office Star
- MFR # 92892-30
- Zoro # G8126115
- UPC # 090234228257
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22" |
Seat Width | 21 in |
Seat Depth | 19 1/2 in |
Back Height | 24 in |
Seat Height Min. | 18 1/4 in |
Overall Height | 42 in |
Overall Depth | 29 in |
Overall Width | 27 7/8 in |
Back Width | 19 1/2 in |
Seat Height Max. | 22 in |
Minimum Seat Height | 19 1/8 in |
Maximum Arm Height | 31 5/8 in |
Minimum Arm Height | 25 1/2 in |
Maximum Overall Height | 46 1/4 in |
Minimum Overall Height | 42 5/8 in |
Maximum Seat Height | 22 3/4 in |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 7/8 in, Overall Depth 29 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 46 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Coal, Seat Depth 19 1/2 in, Seat Width 21 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Pro Line II, Style Classification Not Applicable, Minimum Seat Height 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- Office Star Desk Chairs