Shop All Desk Chairs
Office Star
Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black
Mfr # 90662-30
Zoro # G5420532
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Coal
- Seat Height Range 18-1/4" to 22"
Product Information
- Brand Office Star
- MFR # 90662-30
- Zoro # G5420532
- UPC # 090234177470
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22" |
Seat Width | 20-1/4" |
Seat Depth | 19" |
Back Height | 22-1/4" |
Seat Height Min. | 18-1/4" |
Seat Height Max. | 22" |
Overall Width | 26-1/2" |
Overall Height | 43-1/2" |
Back Width | 19" |
Overall Depth | 27" |
Seat-Depth | 19" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- Office Star Desk Chairs