Shop All Desk Chairs
Office Star
Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray
Mfr # KCW773
Zoro # G5420027
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Knee Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 22" to 25"
Product Information
- Brand Office Star
- MFR # KCW773
- Zoro # G5420027
- UPC # 090234191537
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 25" |
Seat Width | 17" |
Seat Depth | 12-1/4" |
Back Height | 10-1/2" |
Overall Depth | 31" |
Seat Height Min. | 22" |
Overall Height | 25" |
Overall Width | 17" |
Seat Height Max. | 25" |
Width | 17" |
Depth | 31" |
Height | 25" |
Seat-Depth | 12-1/4" |
Description
Knee Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- OFM Anatomy Chair, Vinyl, 18-3/4" to 22-3/4" Height, White (910-WHITE)
- Office Star Office Chairs