Shop All Desk Chairs
Office Star
Desk Chair, Fabric, Navy, 18-21" Seat Ht
Mfr # 2907-225
Zoro # G5419762
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Fabric
- Assembled/Unassembled Unassembled
- Adjustable Adjustable
- Style Desk Chair
Product Information
- Brand Office Star
- MFR # 2907-225
- Zoro # G5419762
- UPC # 090234022770
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Office Chair Style | Desk Chair |
Seat Material | Fabric |
Item | Desk Chair |
Assembled/Unassembled | Unassembled |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- TRADEMARK FINE ART Carrie Schmitt 'Where Love Resides' Canvas Art, 35x35 (ALI5294-C3535GG)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Managerial Chair, Fabric, 18-3/4" to 23" Height, Adjustable Arms, Purple (317W-W1C1F2W-512)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- Office Star Desk Chairs