Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black
Mfr # 2907-231
Zoro # G5419780
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 19" to 22-1/2"
Product Information
- Brand Office Star
- MFR # 2907-231
- Zoro # G5419780
- UPC # 090234047766
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22-1/2" |
Seat Width | 20-1/4" |
Seat Depth | 20-1/2" |
Back Height | 25-1/4" |
Overall Width | 25" |
Overall Depth | 25-1/4" |
Seat Height Min. | 17-3/4" |
Back Width | 20" |
Overall Height | 45-3/4" |
Seat Height Max. | 21-1/2" |
Seat-Depth | 20-1/2" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- Office Star Office Chairs