Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 18-1/2" Height, Fixed Arms
Mfr # V4420-225
Zoro # G5421022
original price:
$142.36
1% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Fixed Arms
- Seat Material Fabric
- Seat Color Navy Blue
- Seat Height Range 18-1/2"
Product Information
- Brand Office Star
- MFR # V4420-225
- Zoro # G5421022
- UPC # 090234045380
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" |
Seat Width | 19" |
Seat Depth | 18" |
Back Height | 14-1/2" |
Overall Height | 32" |
Overall Width | 23" |
Overall Depth | 24" |
Seat Height Min. | 18-1/2" |
Seat Height Max. | 18-1/2" |
Back Width | 18-1/2" |
Seat-Depth | 18" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- ZENITH Shower Curtain Rod White White (512W)
- OFFICE STAR Managerial Chair, Fabric, 18-3/4" to 23" Height, Adjustable Arms, Purple (317W-W1C1F2W-512)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- Office Star Seating